Beli pompa kyowa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kyowa Portable Type High-Pressure Washing Machine
    Mulai

    Rp10.999.900

    Kyowa Portable Type High-Pressure Washing Machine
    atribut:
    • Discharge Pressure (MPa): 3.5/3.5 (50Hz/60Hz)
    • Power Cord Length (m): 3
    • Water Supply System: Self-Priming Type
  2. SUN RUN Electric Pump (Pompa Elektrik)
    Mulai

    Rp38.999.900

    SUN RUN Electric Pump (Pompa Elektrik)
    Deskripsi:
    SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
  3. KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    Mulai

    Rp23.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    atribut:
    • Pressure (MPa): 25
    • Flow Volume (ml): 40
    • Dimension Unit (L x W x H) (mm): 800x470x800
    • Dimensions Tank (LxWxH) (mm): 740x360x330
    • Motor Power (kW/V/Ph): 1.5/380/3
  4. kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)
    Deskripsi:
    KYOWA JET CLEANPARK. Sifat istimewa mekanisme pompa tanpa-oil unik KYOWA. - Konstruksi tanpa-oil (tanpa memerlukan minyak pelumas atau gemuk) tidak membutuhkan perawatan. - Pengoperasian diferensial (1 hisapan 2 pembuangan persiklus) menjaga fluktuasi pembuangan tetap sangat rendah. - Kontruksi close-coupled (Terpasang secara rapat) meniadakan permasalahan yang biasanya terjadi pada motor drive, misalnya terjadinya selip sabuk. - Desain yang sepenuhnya memanfaatkan gesekan gulung (pendaftaran desain dan mode utilitas telah diterapkan) menjaga torsi permulaan tetap minimum dan memberikan output maksimum. - Strukturnya yang kompak dan super-ringan membuatnya mudah dibawa dan portable.
    atribut:
    • Dimensions (LxHxW) (mm): 275x200x230
    • Speed (rpm): 1410
    • Type: Single-Phase
    • Frequency (Hz): 50
    • Power (W): 250
    • Flow Rate (minute): 3.5
    • Maximum Pressure (MPa): 3.9
  5. FLUKE Hydraulic Test Hose
    Mulai

    Rp23.999.900

    FLUKE Hydraulic Test Hose
    Deskripsi:
    The Fluke 700HTH-1 hydraulic test hose is a 10000 psi, 690 bar working pressure test hose that features stainless steel and nylon construction for use in connecting a Fluke-700HTP-1 or other hydraulic test pump to a unit under test. The Fluke 700HTH-1 allows connection to both a Fluke pressure module and a calibration unit under test from a Fluke 700HTP-1 hydraulic test pump simultaneously. 700HTH-1 is compatible with water and non-corrosive oil.
    atribut:
    • Material: Nylon, stainless steel, zinc, plated steel, and nitrile
    • Minimum Bend Radius (mm): 60
    • Temperature (°C): -40 to +120
    • Dimensions (m): 0.84 long without adapter fittings
    • Pressure (psi): 10000
  6. CP Manual Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp729.900

    CP Manual Test Pump (Pompa Tes Tekanan)
    atribut:
    • Pressure (bar): 60
  7. KRISBOW Pompa Oli Pneumatik
    Mulai

    Rp8.699.900

    KRISBOW Pompa Oli Pneumatik
    atribut:
    • Compression Ratio: 5 : 1
    • Air Inlet Connection Ø (inch): 1/4 Quick Plug
    • Oil Outlet Connection Ø (inch): 1/2 Quick Plug
    • Air Inlet Pressure (bar): 6-8
    • Output Pressure (Bar): 30-40
    • Suittable for (kg): 220 trade Drum
    • Air Consumption (L/m): 330
    • Dimensions (LxØ) (mm): 1200x100
    • Relative Capacity (L/m): 14
    • Suction Tube Length (mm): 940
    • Ø Suction Tube (mm): 42
  8. TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Mulai

    Rp439.900

    TEKIRO Heavy Duty Welding Regulator (Regulator Las)
    Deskripsi:
    DUAL PRESSURE GAUGE:The regulator is equipped with an easyto-use dual pressure gauge made of high quality materials.The measurement range is from 0.01 MPa to 0.15 MPa.
    atribut:
    • Inlet Connection: BSP (British Standard Pipe)
    • Outlet Connection: M16xP1.5(L) + Hose Nipple
  9. SAMOA Oil Pump
    Mulai

    Rp21.999.900

    SAMOA Oil Pump
    atribut:
    • Height (mm): 1175
    • Operating Pressure Range (MPa): 0.15 to 1.0 (air)
  10. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp2.299.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  11. Wipro Pompa Hidrolik
    Mulai

    Rp2.099.900

  12. SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Mulai

    Rp26.900

    SMT Hex Bolt Nut SUS304 (Baut Mur Hexagonal)
    Deskripsi:
    Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  13. TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Mulai

    Rp27.900

    TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Deskripsi:
    TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  14. HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Mulai

    Rp20.999.900

    HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Deskripsi:
    GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.
    atribut:
    • Temperature (°C): -20 to 50°C
  15. TEKIRO Tool Box Set (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.599.900

    TEKIRO Tool Box Set (Set Perkakas)
    Deskripsi:
    MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
  16. WESTWARD Air Transfer Pump
    Mulai

    Rp13.999.900

    WESTWARD Air Transfer Pump
    atribut:
    • Includes: Bung Adapter; Hardware/piping Connections; Oil Spigot; Pump Assembly
    • Extension Type: Steel Delivery Pipes Fitted with Oil Bar Tap
    • Fitting End (inch): 1/2 NPT (F)
    • Accessory Type: Air Transfer Pump
    • For use with: ATF; Diesel; Engine Oil; Gear Oil; Hydraulic Oil; Kerosene; Oils Up To SEA 80
    • Maximum Pressure (psi): 150
    • UNSPSC: 27112901
  17. Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)
    Mulai

    Rp60.900

    Taffware Mini WiFi IP Camera CCTV Wide Angle 1080P (Kamera Pengawas)
    Deskripsi:
    Kamera CCTV mini ini hadir dengan bentuk yang sangat kecil. Meskipun begitu, kamera ini tetap dapat menghasilkan rekaman gambar berkualitas tinggi mencapai 1080 piksel dengan sudut lensa mencapai 150 derajat. Kamera ini cocok digunakan di lingkungan perkantoran maupun perumahan
    atribut:
    • Diameter (mm): 44
    • Height (mm): 24
    • Resolution: 1920 x 1080 @ 30 FPS
    • Camera Sensors: 2 MP
    • External Storage: Kartu Micro SD Max 128 GB (Tidak Termasuk Kartu Penyimpanan)
    • Camera Angle (°): 150
    • Material: Plastik
    • Video Formats: AVI
  18. Rocket Pack Bubble Wrap Ro-Fit for Glasses (Plastik Gelembung)
    Mulai

    Rp95.900

    Rocket Pack Bubble Wrap Ro-Fit for Glasses (Plastik Gelembung)
    Deskripsi:
    Ro Fit atau bubble pillow packaging melindungi produk anda didalam udara. Dengan bahan plastik yang cukup tebal, Ro-fit dapat melindungi produk anda sampai ketangan konsumen dengan mengurangi benturan langsung produk dengan kardus atau produk lain.Ro-Fit tersedia dalam berbagai macam ukuran, Untuk memilih ukuran Ro-fit yang cocok dengan produk anda. Anda hanya perlu mengukur lebar dan tinggi produk anda ditambah sekitar 5cm lalu sesuaikan dengan ukuran Ro-fit.Ro-fit cocok digunakan untuk produk-produk yang berukuran tidak terlalu besar. Anda tidak perlu lagi menambahkan plastik, karena ro-fit merupakan packaging sekaligus plastik kemas untuk produk anda.
Daftar Harga pompa kyowa Terbaru October 2026
Kyowa Pump Hydrotest Portable Type Electric (Pompa Hydrotest)Rp11.999.900
Kyowa Portable Type High-Pressure Washing MachineRp10.999.900
SUN RUN Electric Pump (Pompa Elektrik)Rp38.999.900
KRISBOW Alat Tes Tekanan Pipa Air ElektrikRp23.999.900
kyowapmp Jet Cleaner Pump (Pompa Pembersih Jet)Rp5.499.900
FLUKE Hydraulic Test HoseRp23.999.900
CP Manual Test Pump (Pompa Tes Tekanan)Rp729.900
KRISBOW Hydraulic Bottle Jack (Dongkrak Botol)Rp249.900
KRISBOW Pompa Oli PneumatikRp8.699.900
TEKIRO Heavy Duty Welding Regulator (Regulator Las)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)